Shop All Decorative Light Bulbs
Celebrations
Celebrations 10006-71 Clear Edison Style Replacement Bulbs
Mfr # 9271180
Zoro # G203695314
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celebrations
- MFR # 9271180
- Zoro # G203695314
- UPC # 843518022733
- Country of Origin China
- Category Decorative Light Bulbs
Description
Features
- Bulb Type: Edison
- Product Type: Replacement Bulb
- Bulb Color: Clear
- Number of Lights: 2 Pack
- Voltage: 120 volts
- Wattage: 7 watts
- Flashing: Yes
- Power Source: Electric
- Indoor and Outdoor: Indoor and Outdoor
- Energy Star Compliant: No
- Material Type: Glass
- UL Listed: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Round High Bay 15in., 24000 LM, Mult (CPRB 24LM MVOLT 40K 80CRI DWH)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-277-C)
- ILC Replacement for GE General Electric G.E Q20mr16c/fl40 10-12v replacement light bulb lamp (Q20MR16C/FL40 10-12V GE GENERAL ELECTRIC G.E)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-15-UV-PS350-42-VDIM-LP1)
- CELEBRATIONS Incandescent C9 Blue 4 ct Replacement Christmas Light Bulbs (BU4C9OBLA)
- CELEBRATIONS Celebrations T-15-71 Electric Candle Replacement Bulbs (97534)
- CELEBRATIONS Celebrations UTTY2411 Blue Ceramic C9 Replacement Bulbs- - pack of 10 (9800210)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3297)
- SATCO 50 W R20 Incandescent - Green - 2000 Hours - Medium Base - 130V (S3201)
- SATCO 25 W F15 Incandescent - White - 1500 Hours - 160L - Medium Base - 120V - 2-Pack (S2764)
- SATCO 7.5 W CA5 Incandescent - Frost - 1500 Hours - 35L - Candelabra Base - 120V (S3242)
- Celebrations Decorative Light Bulbs