Shop All Universal Couplings
Cejn Industrail.
Cejn Series 707 TLX Flat Face Twist Lock Nipple
Mfr # 10-707-6603
Zoro # G308641896
Free Shipping & Returns
$479.99
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
- Brand Cejn Industrail.
- MFR # 10-707-6603
- Zoro # G308641896
- Country of Origin Sweden
- Category Universal Couplings
Description
Tlx is a flat-face twist lock coupling for the toughest applications in the construction and demolition segment. This super-duty quick connect coupling is designed to work with the highest surge flows and the toughest pressure impulses. Tlx is made from high alloy steels with zinc-nickel surface treatment for a long life in the harshest conditions. The series is available in sizes from 1/2 to 1-1/2 to cover most applications.
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
- THOMSON Shaft, 440C SS, 0.750 In D, 18 In (QS 3/4 L SS X 18)
- CARLISLE 480L050 Synchro-Cog Timing Belt (480L050)
- J.W. WINCO GN883-M14X1.5-20-B-MS Breather Valve (883-M14X1.5-20-B-MS)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 6ZC22 (PRG540-105)
- DIXON Air King MNPT End Stainless, 1/2" (RAM2)
- INTERSTATE PNEUMATICS Jack Hammer 2 Lug Universal Coupling with Triple Connections (CU-905)
- ZORO SELECT Coupler, 3/8 In Size (3LZ02)
- DIXON Air King Female NPT End Stainless, 3/4" (RAM8)
- ZORO SELECT Coupler, 1/4 In Size (3LZ01)
- DIXON Air King MNPT End 1" (GAM12)
- CODA RESOURCES COUPLING 4X4 IRON BLK (350CO-4)
- Cejn Industrail. Universal Couplings