Shop All Multi-purpose Air Hoses
Cejn Industrail.
Cejn Retractable Safety Air Hose Reel Spring Rewind 5/16in PUR Hose 55' OAL 1/4in Male NPT
Mfr # 19-911-2121
Zoro # G508445072
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cejn Industrail.
- MFR # 19-911-2121
- Zoro # G508445072
- Country of Origin Sweden
- Category Multi-purpose Air Hoses
Description
Cejn 19-911-2121 closed safety hose reel 5/16 pur hose 55.5' oal 1/4 male npt safety-brake rewind the cejn safety reel is a durable reel that provides excellent performance thanks to its full-flow patented design that, unlike most reels, does not restrict flow. This provides maximum power to the customer's tools, saving them both energy and time. This hose reel is ideal for a safe workplace. The slow retraction function, hose guiding, pur hose, soft stop-ball to prevent tripping and anti-kink safety features are just a few examples of what makes these safety reels the best on the market. The reel can swivel 180 degrees allowing the operator to move around freely, and the slow retraction makes it safe and easy for anyone to handle. If a hose needs to be changed, this can be done easily thanks to its smart design. features: high flow and low pressure drop slow, strong retraction durable construction soft stop-ball prevents tripping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Gear Guard for 1195 Series (8176)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6203C 2HRS)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-1/4" Bore (MSF-52)
- TIMKEN TIM-26824, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 26824 (26824)
- CEJN INDUSTRAIL. Cejn Retractable Safety Air Hose Reel Spring Rewind 5/16in PUR Hose 33' OAL 1/4in Male NPT (19-911-2023)
- CEJN INDUSTRAIL. Cejn Retractable Safety Air Hose Reel Spring Rewind 3/8in PUR Hose 46' OAL 3/8in Male NPT (19-911-2131)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-20-11)
- CONTINENTAL 3/8" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-50-13)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZU03830-75-43)
- REELCRAFT 3/8" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-35)
- CONTINENTAL 3/4" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-500)
- Cejn Industrail. Multi-purpose Air Hoses