Shop All Multi-purpose Air Hoses
Cejn Industrail.
Cejn Retractable Safety Air Hose Reel Spring Rewind 5/16in PUR Hose 33' OAL 1/4in Male NPT
Mfr # 19-911-2023
Zoro # G208445174
product price: $371.99
/ea
Free Shipping & Returns
$371.99
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
- Brand Cejn Industrail.
- MFR # 19-911-2023
- Zoro # G208445174
- Country of Origin Sweden
- Category Multi-purpose Air Hoses
Description
Cejn 19-911-2023 closed safety hose reel 5/16 pur hose 33' oal 1/4 male npt safety-brake rewind the cejn safety reel is a durable reel that provides excellent performance thanks to its full-flow patented design that, unlike most reels, does not restrict flow. This provides maximum power to the customer's tools, saving them both energy and time. This hose reel is ideal for a safe workplace. The slow retraction function, hose guiding, pur hose, soft stop-ball to prevent tripping and anti-kink safety features are just a few examples of what makes these safety reels the best on the market. The reel can swivel 180 degrees allowing the operator to move around freely, and the slow retraction makes it safe and easy for anyone to handle. If a hose needs to be changed, this can be done easily thanks to its smart design. features: high flow and low pressure drop slow, strong retraction durable construction soft stop-ball prevents tripping
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
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- GATES PowerGrip GT3 Belts - 5M, 1300-5MGT-15 (1300-5MGT-15)
- CONTROL DEVICES Valve, Pressure Relief (CR25-100)
- TRITAN Jaw Coupling Spider & Element, NBR/Buna (L050 SPIDER NBR)
- CEJN INDUSTRAIL. Cejn Retractable Safety Air Hose Reel Spring Rewind 3/8in PUR Hose 46' OAL 3/8in Male NPT (19-911-2131)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-53)
- CONTINENTAL 1/4" x 1000 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20463343)
- STRIPER Hose, Striper, Reinforced Hybrid PVC, 1/4" ID x 100', No Fittings (STH14A-BKR)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-75-31)
- CONTINENTAL 3/4" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-50-31)
- DOTCO Air Hose, 5" L (45-0948)
- Cejn Industrail. Air Hoses