Shop All Multi-purpose Air Hoses
Cejn Industrail.
Cejn Retractable Safety Air Hose Reel Spring Rewind 1/2in PUR Hose 26' OAL 1/2in Male NPT
Mfr # 19-911-2151
Zoro # G408445042
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cejn Industrail.
- MFR # 19-911-2151
- Zoro # G408445042
- Country of Origin Sweden
- Category Multi-purpose Air Hoses
Description
Cejn 19-911-2151 closed safety hose reel 1/2 pur hose 26' oal 1/2 male npt safety-brake rewind the cejn safety reel is a durable reel that provides excellent performance thanks to its full-flow patented design that, unlike most reels, does not restrict flow. This provides maximum power to the customer's tools, saving them both energy and time. This hose reel is ideal for a safe workplace. The slow retraction function, hose guiding, pur hose, soft stop-ball to prevent tripping and anti-kink safety features are just a few examples of what makes these safety reels the best on the market. The reel can swivel 180 degrees allowing the operator to move around freely, and the slow retraction makes it safe and easy for anyone to handle. If a hose needs to be changed, this can be done easily thanks to its smart design. features: high flow and low pressure drop slow, strong retraction durable construction soft stop-ball prevents tripping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 319496, Pressure Line, 10 micron (ZX-319496)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- TSUBAKI Sprocket , 60 Chain Size, 23 # of Teeth (60SDS23)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Female NPT, 25PCS (IP3838FS-B25-P)
- CEJN INDUSTRAIL. Cejn Retractable Safety Air Hose Reel Spring Rewind 3/8in PUR Hose 46' OAL 3/8in Male NPT (19-911-2131)
- CEJN INDUSTRAIL. Cejn Retractable Safety Air Hose Reel Spring Rewind 5/16in PUR Hose 33' OAL 1/4in Male NPT (19-911-2023)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 3/8" ID x 100', 3/8" MPT, Navy Blue (PBH38-100NB3)
- VELVAC Air Brake Hose 3/8"Id X 50'Coil (022011)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-41)
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR05025-100-11-G)
- PRIMEFIT 3/8" x 50 Ft Retractable Hose Reel w. Hybrid Hose (HRHYP380502)
- Cejn Industrail. Air Hoses