Shop All Ceiling Tile Accessories
Ceilume
Soniguard Drop Ceiling Insulation, 24PK
Mfr # AC-SONIGRD-96SF
Zoro # G111881946
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermally bonded polyester
- Color white
- Standards Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; NRC 0.50 w/ 0.013" vinyl tiles, NRC .030 w/ 0.030" vinyl tiles; STC 13 w/ 0.013" vinyl tiles, STC 18 w/ 0.030" vinyl tiles; CAC 20 w/ 0.013" vinyl tiles, CAC 26 w/ 0.030" vinyl tiles; Thermal Insulation R-6.0
- Thread Size 2 ft. x 2 ft.
- Height 23.875 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceilume
- MFR # AC-SONIGRD-96SF
- Zoro # G111881946
- UPC # 819946021921
- Country of Origin United States
- Category Ceiling Tile Accessories
Dimensions
Thread Size | 2 ft. x 2 ft. |
Height | 23.875 in. |
Width | 23.875 in. |
Details
Material | Thermally bonded polyester |
Color | white |
Standards | Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; NRC 0.50 w/ 0.013" vinyl tiles, NRC .030 w/ 0.030" vinyl tiles; STC 13 w/ 0.013" vinyl tiles, STC 18 w/ 0.030" vinyl tiles; CAC 20 w/ 0.013" vinyl tiles, CAC 26 w/ 0.030" vinyl tiles; Thermal Insulation R-6.0 |
Series | Insulation |
Type | Soniguard Drop Ceiling Insulation |
Description
Soniguard Drop Ceiling Insulation, 24PK
- •SoniguardTM Drop Ceiling Insulation will dramatically increase both the acoustical properties of your Ceilume ceiling, and the thermal properties of any drop ceiling.
- •SoniguardTM Drop Ceiling Insulation is dust, fiberglass, and itch free.
- •Pre-cut for easy installation
- •Soniguard's 6.0 R-value will help any room feel warmer in the winter and cool in the summer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 148 PHL 626 234 ASA SFL)
- ZORO SELECT O-Ring, Dash 370, Viton, 0.21 In., PK2 (U38871.018.0825)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, Brick Pavers, 20 Pack (FTVGM33220)
- BEST Key Blank, N Keyway, Standard, 7 Pins (1A1N1KS473KS800)
- CEILUME Smooth Strips - Tin, 25PK (V3-DECOSTSM-PBR)
- CEILUME EZ-On Drop Ceiling Grid Covers - Mist, 36PK (AC-GRID-KIT-MS)
- CEILUME Smooth Strips - Sand, 25PK (V3-DECOSTSM-SAO)
- CEILUME EZ-On Drop Ceiling Grid Covers - Mist - Main Piece (AC-GRID-MC-MS)
- CEILUME EZ-On Drop Ceiling Grid Covers - Onyx - Wall Angle Piece (AC-GRID-WC-OY)
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile, Steel, 24 In L (XL8323RW)
- CEILINGMAX Mount Grid Kit 100 sq ft. Copper Fantasy (18211)
- Ceilume Ceiling Tile Accessories