Shop All Ceiling Tile Accessories
Ceilume
Smooth Strips - Sand, 25PK
Mfr # V3-DECOSTSM-SAO
Zoro # G311881906
product price: $35.99
/pk 25, $1.44/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rigid vinyl
- Standards Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation
- Type Smooth Strip
- Series Signature
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V3-DECOSTSM-SAO
- Zoro # G311881906
- UPC # 817273018980
- Country of Origin United States
- Category Ceiling Tile Accessories
Dimensions
Width | 1" |
Thread Size | 24" x 1" |
Height | 24" |
Details
Material | Rigid vinyl |
Color | Sand |
Standards | Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation |
Type | Smooth Strip |
Series | Signature |
Description
Smooth Strips - Sand, 25PK
- •Ceilume's Decorative Strips are self-adhesive and designed to cover T-bar ceiling grid (drop ceilings) or the joints between ceiling tiles (glue-up ceilings).
- •Easy to trim with household scissors
- •Make the T-bar grid or ceiling tile joints disappear, leaving nothing to detract from your new beautifully crafted, custom ceiling.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 11"32"H x 11-32"W, PK.100 (1561-034S)
- STRYBUC Keeper Stainless Steel (12-319SS)
- EZ-SHIM 15PK 4 Hinge Shim (HS400BP)
- PRIMELINE TOOLS Patio Door Handle Set, 3-15/16 In., Diecast, Wood Pull, White, Mortise, Keyed (Single Pack) (C 1316)
- CEILUME Smooth Strips - Tin, 25PK (V3-DECOSTSM-PBR)
- CEILUME EZ-On Drop Ceiling Grid Covers - Mist - Main Piece (AC-GRID-MC-MS)
- CEILUME Decorative Strips - White, 25PK (V3-DECOSTRP-WTO)
- CEILUME EZ-On Drop Ceiling Grid Covers - Onyx - Wall Angle Piece (AC-GRID-WC-OY)
- CEILUME EZ-On Drop Ceiling Grid Covers - White - Main Piece (AC-GRID-MC-WT)
- CEILUME Soniguard Drop Ceiling Insulation, 24PK (AC-SONIGRD-96SF)
- ARMSTRONG WORLD INDUSTRIES Main Beam, Ceiling Tile Suspension (7301)
- Ceilume Ceiling Tile Accessories