Shop All Ceiling Tiles
Ceilume
Roman Circle 2ft x 4ft Merlot Ceiling Panel
Mfr # V1-ROMNCR-24MEO
Zoro # G911882020
product price: $16.29
/ea
Sold in multiples of 10 for $162.90
$162.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Feather-Light
- Width 23.875 in.
- Noise Reduction Coefficient NRC 0.25
- Grid Size 2 ft. x 4 ft.
- Thickness 0.013 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V1-ROMNCR-24MEO
- Zoro # G911882020
- UPC # 817273013114
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 4 ft. |
Details
Item | Roman Circle |
Series | Feather-Light |
Noise Reduction Coefficient | NRC 0.25 |
Color | Merlot |
Thickness | 0.013 in. |
Ceiling Attenuation Class | CAC 14 |
Material | Rigid vinyl |
Features | Project 0.89 in. from tile face |
Standards | IAPMO Uniform ES Listing Report 5021; IAPMO Uniform ES Evaluation Report 0310; FM Class 4651; UL File R4036; Fire Rating - Class A; Euroclass Rating B-s2-d0; Flame Class V-0; 2015, 2012, 2009, and 2006 IBC; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; STC 10; Thermal Insulation R-0.012 |
Light Reflectance | 6.97% |
Recycled Content | 100% recyclable |
Description
Roman Circle 2ft x 4ft Merlot Ceiling Panel
- •Made from durable 0.013 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation. Cuts easily with scissors
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
- •Approved for installation beneath fire suppression sprinklers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN638-40-3/8X16-44-ST Leveling Feet (638-40-3/8X16-44-ST)
- SCHLAGE COMMERCIAL Keys 35009C135 (35009C135)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KA)
- MSI Catalina Ice 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0395)
- CEILUME Cambridge 2ft x 2ft Stone Ceiling Tile (V3-CAMB-22STO)
- CEILUME Southland 2ft x 2ft Translucent Ceiling Tile (V1-STHLND-22WTT)
- CEILUME Jackson 2ft x 2ft Cherry Wood Ceiling Tile (V3-JACK-22CHY)
- CEILUME Southland 2ft x 2ft Frosted Ceiling Tile (V1-STHLND-22CLR)
- CEILUME Westminster 2ft x 2ft White Ceiling Tile (V1-WEST-22WTO)
- CEILUME Convex 2ft x 2ft Sand Ceiling Tile (V1-CONVEX-22SAO)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK (1820A)
- Ceilume Ceiling Tiles