Shop All Ceiling Tiles
Ceilume
Rattan 2ft x 2ft Black Ceiling Tile
Mfr # V3-RATTAN-22BKO
Zoro # G511882468
product price: $17.49
/ea
Sold in multiples of 10 for $174.90
$174.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Signature
- Width 23.875 in.
- Noise Reduction Coefficient NRC 0.15
- Grid Size 2 ft. x 2 ft.
- Thickness 0.030 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V3-RATTAN-22BKO
- Zoro # G511882468
- UPC # 817273011554
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 2 ft. |
Details
Item | Rattan |
Series | Signature |
Noise Reduction Coefficient | NRC 0.15 |
Color | Black |
Thickness | 0.030 in. |
Ceiling Attenuation Class | CAC 21 |
Material | Rigid vinyl |
Standards | Border Tile; Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FEMA Class 4 Material; waterproof; washable; STC 15; Thermal Insulation |
Features | Project 0.11 in. from tile face |
Light Reflectance | 5.22% |
Recycled Content | 100% recyclable |
Description
Rattan 2ft x 2ft Black Ceiling Tile
- •Made from durable 0.030 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation.Can be cut with scissors or straight bladed snips
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 5" Pull, Riverstone, Dark Antique Copper (84665)
- M-D VINYL WALLBASE4""X120'GRY (75499)
- CORBIN RUSSWIN 7-pin LFIC Core, 59A1 Keyway, 0-Bitted, 626, 4 Pack (8000-7-59A1 626 (4PK))
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 2"W X 48"H (31EW54)
- CEILUME Southland 2ft x 2ft Frosted Ceiling Tile (V1-STHLND-22CLR)
- CEILUME Doric 2ft x 2ft White Ceiling Tile (V1-DORIC-22WTO)
- CEILUME Jackson 2ft x 2ft Cherry Wood Ceiling Tile (V3-JACK-22CHY)
- CEILUME Serenity 2ft x 2ft Black Ceiling Tile (V3-SEREN-22BKO)
- CEILUME Serenity 2ft x 2ft Stone Ceiling Tile (V3-SEREN-22STO)
- CEILUME Westminster 2ft x 2ft White Ceiling Tile (V1-WEST-22WTO)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (2765D)
- Ceilume Ceiling Tiles