Shop All Ceiling Tiles
Ceilume
Oxford 2ft x 4ft Sandal Wood Ceiling Panel
Mfr # V3-OX-24SWD
Zoro # G711882022
Sold in multiples of 10 for $399.90
$399.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Signature
- Width 23.875 in.
- Noise Reduction Coefficient NRC 0.15
- Grid Size 2 ft. x 4 ft.
- Thickness 0.030 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceilume
- MFR # V3-OX-24SWD
- Zoro # G711882022
- UPC # 817273017617
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 4 ft. |
Details
Item | Oxford |
Series | Signature |
Noise Reduction Coefficient | NRC 0.15 |
Color | Sandal Wood |
Thickness | 0.030 in. |
Ceiling Attenuation Class | CAC 21 |
Material | Laminated rigid vinyl |
Recycled Content | 100% recyclable |
Features | Recess 0.50 in. from tile face |
Standards | Border Tile; Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; STC 15; Thermal Insulation |
Light Reflectance | 47.62% |
Description
Oxford 2ft x 4ft Sandal Wood Ceiling Panel
- •Made from durable 0.030 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation.Can be cut with scissors or straight bladed snips
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 6.6 lb. (4EVL3)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 24" (24SB10B)
- SPEC Compression Spring Music Wire, PK5, C05000412000S (C05000412000S)
- ZORO SELECT Lock Box, Surface Mount, 2 Keys (31NG36)
- CEILUME Petal 2ft x 2ft Black Ceiling Tile (V1-PETAL-22BKO)
- CEILUME Convex 2ft x 2ft Sand Ceiling Tile (V1-CONVEX-22SAO)
- CEILUME Cambridge 2ft x 2ft Stone Ceiling Tile (V3-CAMB-22STO)
- CEILUME Century 2ft x 2ft Copper Ceiling Tile (V1-CNT-22CBR)
- CEILUME Rattan 2ft x 2ft Black Ceiling Tile (V3-RATTAN-22BKO)
- CEILUME Southland 2ft x 2ft Frosted Ceiling Tile (V1-STHLND-22CLR)
- ARMSTRONG WORLD INDUSTRIES Clean Room Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (870B)
- Ceilume Ceiling Tiles