Shop All Ceiling Tiles
Ceilume
Oxford 2ft x 4ft Random Gray Ceiling Panel
Mfr # V3-OX-24GRR
Zoro # G611882191
product price: $24.69
/ea
Sold in multiples of 10 for $246.90
$246.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Signature
- Width 23.875 in.
- Noise Reduction Coefficient NRC 0.15
- Grid Size 2 ft. x 4 ft.
- Color Random Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V3-OX-24GRR
- Zoro # G611882191
- UPC # 817273019505
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 4 ft. |
Details
Item | Oxford |
Series | Signature |
Noise Reduction Coefficient | NRC 0.15 |
Color | Random Gray |
Thickness | 0.030 in. |
Ceiling Attenuation Class | CAC 21 |
Material | 100% recycled rigid vinyl |
Standards | Border Tile; Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; STC 15; Thermal Insulation |
Recycled Content | 100% recyclable and made from 100% recycled material |
Features | Recess 0.50 in. from tile face |
Description
Oxford 2ft x 4ft Random Gray Ceiling Panel
- •Made from durable 0.030 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation.Can be cut with scissors or straight bladed snips
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Heavy-Duty Split Key Ring (76400)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- GARLOCK Gasket Sheet, 1/8 in., Blue and Off-White (3760U-15125)
- EBERHARD MANUFACTURING CO Hvy Duty Lock W/2 Long Rods (EMC 5624 ZN 48)
- CEILUME Stratford 2ft x 2ft White Ceiling Tile (V1-STRATF-22WTO)
- CEILUME Convex 2ft x 2ft Sand Ceiling Tile (V1-CONVEX-22SAO)
- CEILUME Southland 2ft x 2ft Frosted Ceiling Tile (V1-STHLND-22CLR)
- CEILUME Roman Circle 2ft x 2ft White Ceiling Tile (V1-ROMNCR-22WTO)
- CEILUME Jackson 2ft x 2ft Cherry Wood Ceiling Tile (V3-JACK-22CHY)
- CEILUME Doric 2ft x 2ft White Ceiling Tile (V1-DORIC-22WTO)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 9/16 in Grid Size, 10 PK (2776B)
- Ceilume Ceiling Tiles