Shop All Ceiling Tiles
Ceilume
Mirage 2ft x 2ft Cherry Wood Ceiling Tile
Mfr # V3-MIR-22CHY
Zoro # G011882326
product price: $19.99
/ea
Sold in multiples of 10 for $199.90
$199.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Signature
- Width 23.875 in.
- Noise Reduction Coefficient NRC 0.15
- Grid Size 2 ft. x 2 ft.
- Color Cherry Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V3-MIR-22CHY
- Zoro # G011882326
- UPC # 817273017167
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 2 ft. |
Details
Item | Mirage |
Series | Signature |
Noise Reduction Coefficient | NRC 0.15 |
Color | Cherry Wood |
Thickness | 0.030 in. |
Ceiling Attenuation Class | CAC 21 |
Material | 98% recycled laminated rigid vinyl |
Recycled Content | 100% recyclable and made from 98% recycled material |
Standards | Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; STC 15; Thermal Insulation |
Features | Recess 0.50 in. from tile face |
Light Reflectance | 6.67% |
Description
Mirage 2ft x 2ft Cherry Wood Ceiling Tile
- •Made from durable 0.030 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation.Can be cut with scissors or straight bladed snips
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/32 in (1XTF4)
- KWIKSET Tylo Pass Adj Ab Bx (92001-566)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE6)
- EKENA MILLWORK 20"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL20X20AS-01)
- CEILUME Serenity 2ft x 2ft Stone Ceiling Tile (V3-SEREN-22STO)
- CEILUME Petal 2ft x 2ft Black Ceiling Tile (V1-PETAL-22BKO)
- CEILUME Doric 2ft x 2ft White Ceiling Tile (V1-DORIC-22WTO)
- CEILUME Cambridge 2ft x 2ft Stone Ceiling Tile (V3-CAMB-22STO)
- CEILUME Roman Circle 2ft x 2ft White Ceiling Tile (V1-ROMNCR-22WTO)
- CEILUME Southland 2ft x 2ft Frosted Ceiling Tile (V1-STHLND-22CLR)
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 15/16 in Grid Size, 12 PK (1911A)
- Ceilume Ceiling Tiles