Shop All Ceiling Tiles
Ceilume
Lafayette 2ft x 2ft Random Gray Ceiling Tile
Mfr # V3-LAF-22GRR
Zoro # G611882207
product price: $12.65
/ea
Sold in multiples of 10 for $126.50
$126.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Signature
- Width 23.875 in.
- Grid Size 2 ft. x 2 ft.
- Color Random Gray
- Thickness 0.030 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V3-LAF-22GRR
- Zoro # G611882207
- UPC # 819946021785
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 2 ft. |
Details
Item | Lafayette |
Series | Signature |
Color | Random Gray |
Thickness | 0.030 in. |
Material | 100% recycled rigid vinyl |
Recycled Content | 100% recyclable and made from 100% recycled material |
Standards | Border Tile; Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FEMA Class 4 Material; waterproof; washable; Thermal Insulation |
Features | Project 0.17 in. from tile face |
Description
Lafayette 2ft x 2ft Random Gray Ceiling Tile
- •Designed exclusively for glue-up applications (ceilings and walls), these tiles have overlapping edge features that make them simple to align and require no extra parts (strips or tape) to cover the seams.
- •Made from durable 0.030 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation.Can be cut with scissors or straight bladed snips
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Chrome Cover Plate (DASHCPU26D)
- ZORO SELECT All Fit Bushing, OD 1.062 In, PK25 (1EMN8)
- BARSKA Key Cabinet, Wall Mount, 105 Keys (AX11694)
- PRIME-LINE Spline Screen 0.165X500B (P7572)
- CEILUME Rattan 2ft x 2ft Black Ceiling Tile (V3-RATTAN-22BKO)
- CEILUME Petal 2ft x 2ft Black Ceiling Tile (V1-PETAL-22BKO)
- CEILUME Sahara 2ft x 2ft Copper Ceiling Tile (V3-SAHARA-22CBR)
- CEILUME Convex 2ft x 2ft Sand Ceiling Tile (V1-CONVEX-22SAO)
- CEILUME Cambridge 2ft x 2ft Stone Ceiling Tile (V3-CAMB-22STO)
- CEILUME Southland 2ft x 2ft Frosted Ceiling Tile (V1-STHLND-22CLR)
- ARMSTRONG WORLD INDUSTRIES Clean Room Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (868B)
- Ceilume Ceiling Tiles