Shop All Ceiling Tile Accessories
Ceilume
EZ-On Drop Ceiling Grid Covers - White - Wall Angle Piece
Mfr # AC-GRID-WC-WT
Zoro # G811297450
product price: $1.59
/ea
Sold in multiples of 20 for $31.80
$31.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rigid vinyl
- Height 22.9"
- Series EZ-On Grid Covers
- Width 1"
- Standards Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # AC-GRID-WC-WT
- Zoro # G811297450
- UPC # 819946020610
- Country of Origin United States
- Category Ceiling Tile Accessories
Dimensions
Height | 22.9" |
Width | 1" |
Thread Size | 22.9" x 1" |
Details
Material | Rigid vinyl |
Color | White |
Series | EZ-On Grid Covers |
Type | Wall |
Standards | Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation |
Description
EZ-On Drop Ceiling Grid Covers - White - Wall Angle Piece
- •EZ-On Drop Ceiling Grid Covers are the easiest way to make your old standard (15/16 in. to 1 in.) grid look like new.
- •Wall Angle Covers install everywhere your grid runs along a wall. They slide easily onto your wall angle and are pre-cut to fit 2ft. x 2 ft. grid sections perfectly.
- •Easy to install; no need to clean grid
- •No special tools or adhesive required
- •Use three pieces for 2 ft. x 4 ft. sections
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Protector Chain and Spring, Zinc Plated (Single Pack) (K 5026)
- PEMKO 1 7/8 in W x 95 in H Clear Anodized Continuous Hinge (CFM95 x HT)
- BEA Multipurpose Maglock Weatherproof (10GL1200R)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 11 Ga, 3-3/8 In (B1-BC338)
- CEILUME EZ-On Drop Ceiling Grid Covers - Mist - Main Piece (AC-GRID-MC-MS)
- CEILUME EZ-On Drop Ceiling Grid Covers - White - Main Piece (AC-GRID-MC-WT)
- CEILUME EZ-On Drop Ceiling Grid Covers - Onyx - Wall Angle Piece (AC-GRID-WC-OY)
- CEILUME Smooth Strips - Sand, 25PK (V3-DECOSTSM-SAO)
- CEILUME Soniguard Drop Ceiling Insulation, 24PK (AC-SONIGRD-96SF)
- CEILUME Decorative Strips - White, 25PK (V3-DECOSTRP-WTO)
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile, 48 In. L, Steel (XL7342)
- Ceilume Ceiling Tile Accessories