Shop All Ceiling Tile Accessories
Ceilume
EZ-On Drop Ceiling Grid Covers - White - Main Piece
Mfr # AC-GRID-MC-WT
Zoro # G211297449
Sold in multiples of 20 for $31.80
$31.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rigid vinyl
- Standards Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation
- Width 1"
- Series EZ-On Grid Covers
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceilume
- MFR # AC-GRID-MC-WT
- Zoro # G211297449
- UPC # 819946020603
- Country of Origin United States
- Category Ceiling Tile Accessories
Dimensions
Width | 1" |
Height | 24" |
Thread Size | 24" x 1" |
Details
Material | Rigid vinyl |
Color | White |
Type | Main |
Standards | Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation |
Series | EZ-On Grid Covers |
Description
EZ-On Drop Ceiling Grid Covers - White - Main Piece
- •EZ-On Drop Ceiling Grid Covers are the easiest way to make your old standard (15/16 in. to 1 in.) grid look like new.
- •Main Covers install along your suspended ceiling's main beams and cross T's (basically every section that doesn't run along a wall). They have a tab at one end to cover grid intersections and a lip that allows the cover to "click" into place.
- •Easy to install; no need to clean grid
- •No special tools or adhesive required
- •Use three pieces for 2 ft. x 4 ft. sections
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CA1601 x 690)
- GLOBAL RV KEY, G367, Purple, Precut (KEY-G357)
- SURE-LOC HARDWARE Sure-Loc Hardware Wall Bumper Door Stop, 1, Vintage Bronze (DS12 11P)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (1CTB2)
- CEILUME EZ-On Drop Ceiling Grid Covers - Mist - Main Piece (AC-GRID-MC-MS)
- CEILUME EZ-On Drop Ceiling Grid Covers - White - Wall Angle Piece (AC-GRID-WC-WT)
- CEILUME EZ-On Drop Ceiling Grid Covers - Onyx - Wall Angle Piece (AC-GRID-WC-OY)
- CEILUME Smooth Strips - Tin, 25PK (V3-DECOSTSM-PBR)
- CEILUME Soniguard Drop Ceiling Insulation, 24PK (AC-SONIGRD-96SF)
- CEILUME Decorative Strips - White, 25PK (V3-DECOSTRP-WTO)
- HEXARMOR XP250, White (16-11001)
- Ceilume Ceiling Tile Accessories