Shop All Ceiling Tile Accessories
Ceilume
Decorative Strips - Latte, 25PK
Mfr # V3-DECOSTRP-LAO
Zoro # G611881934
product price: $35.99
/pk 25, $1.44/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rigid vinyl
- Series Signature
- Height 24"
- Width 1"
- Type Decorative Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V3-DECOSTRP-LAO
- Zoro # G611881934
- UPC # 817273010823
- Country of Origin United States
- Category Ceiling Tile Accessories
Dimensions
Height | 24" |
Width | 1" |
Thread Size | 24" x 1" |
Details
Material | Rigid vinyl |
Color | Latte |
Series | Signature |
Type | Decorative Strip |
Standards | Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; Thermal Insulation |
Description
Decorative Strips - Latte, 25PK
- •Ceilume's Decorative Strips are self-adhesive and designed to cover T-bar ceiling grid (drop ceilings) or the joints between ceiling tiles (glue-up ceilings).
- •Easy to trim with household scissors
- •Make the T-bar grid or ceiling tile joints disappear, leaving nothing to detract from your new beautifully crafted, custom ceiling.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO ADA Passage Pocket Door Pull for 1-3/8in to 1-3/4in Door and 4-3/4in to 5-1/2in Frame Satin (1069A4630)
- RICHELIEU 60inch 1520 mm Track, BiFold Door Hardware Kit, White (14027WBC)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=1/2-13 L=28, Body & Pin Stainless Steel (K0329.A5)
- LUCKY LINE LuckyLine: ID TAG W/RING ASST, PK 200 (LKL-16900)
- CEILUME EZ-On Drop Ceiling Grid Covers - Mist - Main Piece (AC-GRID-MC-MS)
- CEILUME EZ-On Drop Ceiling Grid Covers - Onyx - Wall Angle Piece (AC-GRID-WC-OY)
- CEILUME EZ-On Drop Ceiling Grid Covers - Mist, 36PK (AC-GRID-KIT-MS)
- CEILUME Smooth Strips - Tin, 25PK (V3-DECOSTSM-PBR)
- CEILUME Soniguard Drop Ceiling Insulation, 24PK (AC-SONIGRD-96SF)
- CEILUME Smooth Strips - Sand, 25PK (V3-DECOSTSM-SAO)
- DWELLINGDESIGNS 14 x 2 x 20 in. Perimeter Tee for 5 Traditional Coffered Ceiling System (DW281762)
- Ceilume Ceiling Tile Accessories