Shop All Ceiling Tiles
Ceilume
Dart 2ft x 2ft Merlot Ceiling Tile
Mfr # V1-DART-22MEO
Zoro # G911882204
product price: $8.45
/ea
Sold in multiples of 10 for $84.50
$84.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Feather-Light
- Width 23.875 in.
- Noise Reduction Coefficient NRC 0.25
- Grid Size 2 ft. x 2 ft.
- Thickness 0.013 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V1-DART-22MEO
- Zoro # G911882204
- UPC # 817273012407
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 2 ft. |
Details
Item | Dart |
Series | Feather-Light |
Noise Reduction Coefficient | NRC 0.25 |
Color | Merlot |
Thickness | 0.013 in. |
Ceiling Attenuation Class | CAC 14 |
Material | Rigid vinyl |
Recycled Content | 100% recyclable |
Standards | IAPMO Uniform ES Listing Report 5021; IAPMO Uniform ES Evaluation Report 0310; FM Class 4651; UL File R4036; Fire Rating - Class A; Euroclass Rating B-s2-d0; Flame Class V-0; 2015, 2012, 2009, and 2006 IBC; Greenguard Gold Certified; low-VOC; dust and fiber free; FEMA Class 4 Material; waterproof; washable; STC 10; Thermal Insulation R-0.012 |
Features | Project 1.18 in. from tile face |
Light Reflectance | 6.97% |
Description
Dart 2ft x 2ft Merlot Ceiling Tile
- •Made from durable 0.013 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation. Cuts easily with scissors
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
- •Approved for installation beneath fire suppression sprinklers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/53 KA)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2068pri8402LH10B4916)
- PEMKO S88W21 21' Adhesive Perimeter Gasketing White (S88W21)
- PRIMELINE TOOLS 1 in. Flat Nylon Wheel Bi-Fold Door Roller (2 Pack) (N 6848)
- CEILUME Serenity 2ft x 2ft Black Ceiling Tile (V3-SEREN-22BKO)
- CEILUME Rattan 2ft x 2ft Copper Ceiling Tile (V3-RATTAN-22CBR)
- CEILUME Doric 2ft x 2ft White Ceiling Tile (V1-DORIC-22WTO)
- CEILUME Cambridge 2ft x 2ft Stone Ceiling Tile (V3-CAMB-22STO)
- CEILUME Jackson 2ft x 2ft Cherry Wood Ceiling Tile (V3-JACK-22CHY)
- CEILUME Convex 2ft x 2ft Sand Ceiling Tile (V1-CONVEX-22SAO)
- EKENA MILLWORK 66 56W x 66 56H x 14T Large Laird Decorative Fretwork Wood Ceiling Panels, Wood Paint Grade (CELW67X67X0250LRDMF)
- Ceilume Ceiling Tiles