Shop All Ceiling Tiles
Ceilume
Convex 2ft x 2ft Sand Ceiling Tile
Mfr # V1-CONVEX-22SAO
Zoro # G811882496
product price: $8.45
/ea
Sold in multiples of 10 for $84.50
$84.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Feather-Light
- Width 23.875 in.
- Noise Reduction Coefficient NRC 0.25
- Grid Size 2 ft. x 2 ft.
- Thickness 0.013 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V1-CONVEX-22SAO
- Zoro # G811882496
- UPC # 817273012261
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 2 ft. |
Details
Item | Convex |
Series | Feather-Light |
Noise Reduction Coefficient | NRC 0.25 |
Color | Sand |
Thickness | 0.013 in. |
Ceiling Attenuation Class | CAC 14 |
Material | Rigid vinyl |
Light Reflectance | 83.88% |
Standards | IAPMO Uniform ES Listing Report 5021; IAPMO Uniform ES Evaluation Report 0310; FM Class 4651; UL File R4036; Fire Rating - Class A; Euroclass Rating B-s2-d0; Flame Class V-0; 2015, 2012, 2009, and 2006 IBC; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; STC 10; Thermal Insulation R-0.012 |
Recycled Content | 100% recyclable |
Features | Project 2.00 in. from tile face |
Description
Convex 2ft x 2ft Sand Ceiling Tile
- •Made from durable 0.013 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation. Cuts easily with scissors
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
- •Approved for installation beneath fire suppression sprinklers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPN3)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (990NL-R/V US26D)
- KABA Push Button Lock, Entry, Satin Chrome (LL-1011-26D-41)
- RICHELIEU 36inch 914 mm Track, BiFold Door Hardware Kit, White (14014WBC)
- CEILUME Southland 2ft x 2ft Frosted Ceiling Tile (V1-STHLND-22CLR)
- CEILUME Jackson 2ft x 2ft Cherry Wood Ceiling Tile (V3-JACK-22CHY)
- CEILUME Rattan 2ft x 2ft Copper Ceiling Tile (V3-RATTAN-22CBR)
- CEILUME Westminster 2ft x 2ft White Ceiling Tile (V1-WEST-22WTO)
- CEILUME Petal 2ft x 2ft Black Ceiling Tile (V1-PETAL-22BKO)
- CEILUME Stratford 2ft x 2ft White Ceiling Tile (V1-STRATF-22WTO)
- FROM PLAIN TO BEAUTIFUL IN HOURS Elizabethan Shield Faux Tin/ PVC 24-in x 24-in Patina Textured Surface-mount Ceiling Tile, 10PK (DCT04pa-24x24-10)
- Ceilume Ceiling Tiles