Shop All Ceiling Tiles
Ceilume
Continental 2ft x 2ft Random Gray Ceiling Tile
Mfr # V3-CONT-22GRR
Zoro # G811882205
product price: $12.65
/ea
Sold in multiples of 10 for $126.50
$126.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Signature
- Width 23.875 in.
- Noise Reduction Coefficient NRC 0.15
- Grid Size 2 ft. x 2 ft.
- Color Random Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V3-CONT-22GRR
- Zoro # G811882205
- UPC # 817273019413
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 2 ft. |
Details
Item | Continental |
Series | Signature |
Noise Reduction Coefficient | NRC 0.15 |
Color | Random Gray |
Thickness | 0.030 in. |
Ceiling Attenuation Class | CAC 21 |
Material | 100% recycled rigid vinyl |
Features | Project 0.26 in. from tile face |
Recycled Content | 100% recyclable and made from 100% recycled material |
Standards | Border Tile; Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FEMA Class 4 Material; waterproof; washable; STC 15; Thermal Insulation |
Description
Continental 2ft x 2ft Random Gray Ceiling Tile
- •Made from durable 0.030 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation.Can be cut with scissors or straight bladed snips
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Inside Lever Sleeve Assembly, Simplex, LH (80126626D01)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72160)
- SOUTHCO-ALBANY DIV Draw Latch Only (S 97-60-320-11)
- ALARM CONTROLS TS2T 2" Green Square Push to Exit Button with Timer Satin Stainless Steel (TS2T)
- CEILUME Cambridge 2ft x 2ft Stone Ceiling Tile (V3-CAMB-22STO)
- CEILUME Rattan 2ft x 2ft Copper Ceiling Tile (V3-RATTAN-22CBR)
- CEILUME Roman Circle 2ft x 2ft White Ceiling Tile (V1-ROMNCR-22WTO)
- CEILUME Century 2ft x 2ft Copper Ceiling Tile (V1-CNT-22CBR)
- CEILUME Southland 2ft x 2ft Translucent Ceiling Tile (V1-STHLND-22WTT)
- CEILUME Convex 2ft x 2ft Sand Ceiling Tile (V1-CONVEX-22SAO)
- A LA MAISON CEILINGS 39-in x 6-in 12-Pack Coffee Brown Smooth Surface-mount Ceiling Plank, 12PK (WP93cb-12)
- Ceilume Ceiling Tiles