Shop All Ceiling Tiles
Ceilume
Cambridge 2ft x 4ft Sand Ceiling Panel
Mfr # V3-CAMB-24SAO
Zoro # G611882306
product price: $31.99
/ea
Sold in multiples of 10 for $319.90
$319.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Signature
- Width 23.875 in.
- Noise Reduction Coefficient NRC 0.15
- Grid Size 2 ft. x 4 ft.
- Thickness 0.030 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V3-CAMB-24SAO
- Zoro # G611882306
- UPC # 817273012063
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 4 ft. |
Details
Item | Cambridge |
Series | Signature |
Noise Reduction Coefficient | NRC 0.15 |
Color | Sand |
Thickness | 0.030 in. |
Ceiling Attenuation Class | CAC 21 |
Material | Rigid vinyl |
Standards | Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; STC 15; Thermal Insulation |
Features | Project 0.47 in. from tile face |
Light Reflectance | 83.88% |
Recycled Content | 100% recyclable |
Description
Cambridge 2ft x 4ft Sand Ceiling Panel
- •Made from durable 0.030 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation.Can be cut with scissors or straight bladed snips
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Pad Felt Round Comm Gray 3/4In (6705)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Red Oak contains 22 Slats (SWW66X94X0250RO)
- ZORO SELECT Gasket, 100 psi, 4 In, PK10 (GASK-QC400-10G)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 11mm ID, PK25 (ZUSAV2.5X11)
- CEILUME Doric 2ft x 2ft White Ceiling Tile (V1-DORIC-22WTO)
- CEILUME Roman Circle 2ft x 2ft White Ceiling Tile (V1-ROMNCR-22WTO)
- CEILUME Cambridge 2ft x 2ft Stone Ceiling Tile (V3-CAMB-22STO)
- CEILUME Serenity 2ft x 2ft Black Ceiling Tile (V3-SEREN-22BKO)
- CEILUME Jackson 2ft x 2ft Cherry Wood Ceiling Tile (V3-JACK-22CHY)
- CEILUME Petal 2ft x 2ft Black Ceiling Tile (V1-PETAL-22BKO)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK (704A)
- Ceilume Ceiling Tiles