Shop All Ceiling Tiles
Ceilume
Bentley 2ft x 2ft Stone Ceiling Tile
Mfr # V3-BENT-22STO
Zoro # G311882071
product price: $17.49
/ea
Sold in multiples of 10 for $174.90
$174.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Signature
- Width 23.875 in.
- Grid Size 2 ft. x 2 ft.
- Thickness 0.030 in.
- Material Rigid vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V3-BENT-22STO
- Zoro # G311882071
- UPC # 819946020696
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 2 ft. |
Details
Item | Bentley |
Series | Signature |
Color | Stone |
Thickness | 0.030 in. |
Material | Rigid vinyl |
Standards | Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FEMA Class 4 Material; waterproof; washable; Thermal Insulation |
Features | Project 0.42 in. from tile face |
Recycled Content | 100% recyclable |
Description
Bentley 2ft x 2ft Stone Ceiling Tile
- •Made from durable 0.030 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation.Can be cut with scissors or straight bladed snips
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUSPEND-IT Eye Lag Screw Drill Adapter, 3/8 Thread (8858-6)
- EKENA MILLWORK 12 3/4"W x 9 7/8"H x 1 1/4"P Emily Swag Onlay, Left (ONL10X13X01EY-L)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Height: 4.875 in (BSW-1A)
- HILLMAN Slot/Without Slot Domestic Skeleton Key Single, 5PK (701281)
- CEILUME Serenity 2ft x 2ft Stone Ceiling Tile (V3-SEREN-22STO)
- CEILUME Stratford 2ft x 2ft White Ceiling Tile (V1-STRATF-22WTO)
- CEILUME Sahara 2ft x 2ft Copper Ceiling Tile (V3-SAHARA-22CBR)
- CEILUME Convex 2ft x 2ft Sand Ceiling Tile (V1-CONVEX-22SAO)
- CEILUME Doric 2ft x 2ft White Ceiling Tile (V1-DORIC-22WTO)
- CEILUME Southland 2ft x 2ft Frosted Ceiling Tile (V1-STHLND-22CLR)
- GENESIS Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (77000)
- Ceilume Ceiling Tiles