Shop All Ceiling Tiles
Ceilume
Avalon 2ft x 2ft Sand Ceiling Tile
Mfr # V3-AVALON-22SAO
Zoro # G611882146
product price: $17.49
/ea
Sold in multiples of 10 for $174.90
$174.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Signature
- Width 23.875 in.
- Noise Reduction Coefficient NRC 0.15
- Grid Size 2 ft. x 2 ft.
- Thickness 0.030 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V3-AVALON-22SAO
- Zoro # G611882146
- UPC # 817273010090
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 2 ft. |
Details
Item | Avalon |
Series | Signature |
Noise Reduction Coefficient | NRC 0.15 |
Color | Sand |
Thickness | 0.030 in. |
Ceiling Attenuation Class | CAC 21 |
Material | Rigid vinyl |
Features | Project 0.57 in. from tile face |
Light Reflectance | 83.88% |
Standards | Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FEMA Class 4 Material; waterproof; washable; STC 15; Thermal Insulation |
Recycled Content | 100% recyclable |
Description
Avalon 2ft x 2ft Sand Ceiling Tile
- •Made from durable 0.030 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation.Can be cut with scissors or straight bladed snips
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SECURITY Door Repair Cover, Stainless Steel, Silver (U 9492)
- HARDWARE RESOURCES 4" Wx7/8"Dx4"H Maple Fleur-de-lis Rosette (FDLROS3HMP)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Nickel, Passage (F10 BWE 619 COL)
- ZORO SELECT Bumper, Door Mount, Unfinished (19-134)
- CEILUME Convex 2ft x 2ft Sand Ceiling Tile (V1-CONVEX-22SAO)
- CEILUME Southland 2ft x 2ft Frosted Ceiling Tile (V1-STHLND-22CLR)
- CEILUME Sahara 2ft x 2ft Copper Ceiling Tile (V3-SAHARA-22CBR)
- CEILUME Century 2ft x 2ft Copper Ceiling Tile (V1-CNT-22CBR)
- CEILUME Westminster 2ft x 2ft White Ceiling Tile (V1-WEST-22WTO)
- CEILUME Stratford 2ft x 2ft White Ceiling Tile (V1-STRATF-22WTO)
- EKENA MILLWORK 40 12W x 23 38H x 38T Small Westmore Decorative Fretwork Wood Ceiling Panels, Wood Paint Grade (CELW41X23X0375WSTMF)
- Ceilume Ceiling Tiles