Shop All Ceiling Tiles
Ceilume
Avalon 2ft x 2ft Bronze Ceiling Tile
Mfr # V3-AVALON-22BBR
Zoro # G911881955
product price: $19.99
/ea
Sold in multiples of 10 for $199.90
$199.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Signature
- Width 23.875 in.
- Noise Reduction Coefficient NRC 0.15
- Grid Size 2 ft. x 2 ft.
- Thickness 0.030 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V3-AVALON-22BBR
- Zoro # G911881955
- UPC # 817273010137
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 2 ft. |
Details
Item | Avalon |
Series | Signature |
Noise Reduction Coefficient | NRC 0.15 |
Color | Bronze |
Thickness | 0.030 in. |
Ceiling Attenuation Class | CAC 21 |
Material | 98% recycled laminated rigid vinyl |
Features | Project 0.57 in. from tile face |
Recycled Content | 100% recyclable and made from 98% recycled material |
Light Reflectance | 11.43% |
Standards | Fire Rating - Class A; Euroclass Rating B-s1-d0; Flame Class V-0; Greenguard Gold Certified; low-VOC; dust and fiber free; FEMA Class 4 Material; waterproof; washable; STC 15; Thermal Insulation |
Description
Avalon 2ft x 2ft Bronze Ceiling Tile
- •Made from durable 0.030 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation.Can be cut with scissors or straight bladed snips
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 360 Deg, 0.271OD, PK6, Finish: Plain (3HPK3)
- ZORO SELECT Drawer Track Roller, Conventional Closure (45-17)
- BRASS ACCENTS Kick Plate, 6x30", Antique Brass Adhesi (A09-P0630-609ADH)
- MIDWEST FASTENER 1/4" x .031" x 3/4" Steel Extension Springs 1 12PK (18615)
- CEILUME Southland 2ft x 2ft Frosted Ceiling Tile (V1-STHLND-22CLR)
- CEILUME Century 2ft x 2ft Copper Ceiling Tile (V1-CNT-22CBR)
- CEILUME Rattan 2ft x 2ft Black Ceiling Tile (V3-RATTAN-22BKO)
- CEILUME Roman Circle 2ft x 2ft White Ceiling Tile (V1-ROMNCR-22WTO)
- CEILUME Westminster 2ft x 2ft White Ceiling Tile (V1-WEST-22WTO)
- CEILUME Jackson 2ft x 2ft Cherry Wood Ceiling Tile (V3-JACK-22CHY)
- FASADE Coffer 2Ftx2Ft Lay In Ceiling Tile , PK 5, 5 PK (PL6131)
- Ceilume Ceiling Tiles