Shop All Ceiling Tiles
Ceilume
Aristocrat 2ft x 4ft Cherry Wood Ceiling Panel
Mfr # V1-ARISTO-24CHY
Zoro # G011882388
product price: $25.99
/ea
Sold in multiples of 10 for $259.90
$259.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Feather-Light
- Width 23.875 in.
- Noise Reduction Coefficient NRC 0.25
- Grid Size 2 ft. x 4 ft.
- Thickness 0.013 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V1-ARISTO-24CHY
- Zoro # G011882388
- UPC # 817273016290
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 4 ft. |
Details
Item | Aristocrat |
Series | Feather-Light |
Noise Reduction Coefficient | NRC 0.25 |
Color | Cherry Wood |
Thickness | 0.013 in. |
Ceiling Attenuation Class | CAC 14 |
Material | Laminated rigid vinyl |
Light Reflectance | 6.67% |
Standards | IAPMO Uniform ES Listing Report 5021; IAPMO Uniform ES Evaluation Report 0310; FM Class 4651; Fire Rating - Class A; Euroclass Rating B-s2-d0; Flame Class V-0; 2015, 2012, 2009, and 2006 IBC; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; STC 10; Thermal Insulation R-0.012 |
Recycled Content | 100% recyclable |
Features | Project 0.50 in. and recess 0.50 in. from tile face |
Description
Aristocrat 2ft x 4ft Cherry Wood Ceiling Panel
- •Made from durable 0.013 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation. Cuts easily with scissors
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
- •Approved for installation beneath fire suppression sprinklers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Door Bumper 2-1/8" Satin Nickel (FDB218U15)
- LCN LCN 1250 Door Closer Light Duty (78626400476)
- KIPP Magnet, neodymium, shallow pot, dia. 16 mm, M4 internal thread (K0553.15)
- 3M 3M Command„¢ Picture Hanging Strips, 5/8" x 2 3/4", White, 50/Carton (17201CABPK)
- CEILUME Serenity 2ft x 2ft Black Ceiling Tile (V3-SEREN-22BKO)
- CEILUME Doric 2ft x 2ft White Ceiling Tile (V1-DORIC-22WTO)
- CEILUME Rattan 2ft x 2ft Black Ceiling Tile (V3-RATTAN-22BKO)
- CEILUME Convex 2ft x 2ft Sand Ceiling Tile (V1-CONVEX-22SAO)
- CEILUME Roman Circle 2ft x 2ft White Ceiling Tile (V1-ROMNCR-22WTO)
- CEILUME Sahara 2ft x 2ft Copper Ceiling Tile (V3-SAHARA-22CBR)
- FEATHERLIGHT CEILING TILES Ceilume Stratford Ceiling Tiles - White - 2' x 4', 30PK (V1-STRATF-24-WTO)
- Ceilume Ceiling Tiles