Shop All Ceiling Tiles
Ceilume
Aristocrat 2ft x 2ft Caramel Wood Ceiling Tile
Mfr # V1-ARISTO-22CAR
Zoro # G611882085
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Feather-Light
- Width 23.875 in.
- Noise Reduction Coefficient NRC 0.25
- Grid Size 2 ft. x 2 ft.
- Thickness 0.013 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceilume
- MFR # V1-ARISTO-22CAR
- Zoro # G611882085
- UPC # 817273016252
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Width | 23.875 in. |
Grid Size | 2 ft. x 2 ft. |
Details
Item | Aristocrat |
Series | Feather-Light |
Noise Reduction Coefficient | NRC 0.25 |
Color | Caramel Wood |
Thickness | 0.013 in. |
Ceiling Attenuation Class | CAC 14 |
Material | Laminated rigid vinyl |
Features | Project 0.50 in. and recess 0.50 in. from tile face |
Light Reflectance | 18.93% |
Recycled Content | 100% recyclable |
Standards | IAPMO Uniform ES Listing Report 5021; IAPMO Uniform ES Evaluation Report 0310; FM Class 4651; Fire Rating - Class A; Euroclass Rating B-s2-d0; Flame Class V-0; 2015, 2012, 2009, and 2006 IBC; Greenguard Gold Certified; low-VOC; dust and fiber free; FDA and USDA Compliant; FEMA Class 4 Material; waterproof; washable; STC 10; Thermal Insulation R-0.012 |
Description
Aristocrat 2ft x 2ft Caramel Wood Ceiling Tile
- •Made from durable 0.013 in. thick vinyl material; these panels will not rust, stain, corrode, or be affected by water
- •No special tools or skills required for installation. Cuts easily with scissors
- •Class A fire rated
- •GREENGUARD Gold Certified for Indoor Air Quality
- •FDA and USDA Compliant
- •Approved for installation beneath fire suppression sprinklers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Front, Black/Silver (1525LH)
- EKENA MILLWORK 8 1/2"H x 8 1/2"P x 12"F x 94 1/2"L Medway Traditional Smooth Crown Moulding (MLD08X08X12ME)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CG)
- CEILUME Sahara 2ft x 2ft Copper Ceiling Tile (V3-SAHARA-22CBR)
- CEILUME Century 2ft x 2ft Copper Ceiling Tile (V1-CNT-22CBR)
- CEILUME Stratford 2ft x 2ft White Ceiling Tile (V1-STRATF-22WTO)
- CEILUME Southland 2ft x 2ft Frosted Ceiling Tile (V1-STHLND-22CLR)
- CEILUME Southland 2ft x 2ft Translucent Ceiling Tile (V1-STHLND-22WTT)
- CEILUME Cambridge 2ft x 2ft Stone Ceiling Tile (V3-CAMB-22STO)
- GREAT LAKES TIN Syracuse Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK (Y5004)
- Ceilume Ceiling Tiles