Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 7999-WVU New NCAA WEST VIRGINIA MOUNTAINEERS 42 in. Ceiling Fan
Mfr # 7999-WVU
Zoro # G203687760
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 7999-WVU
- Zoro # G203687760
- UPC # 747925120160
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Electronic Temperature Control, Open/Close on Rise, SPDT (16E09 101)
- DAYTON Compact Air Curtain (4HZ95)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-80A centrifugal air mover! Portable and energy-efficient. (P-80A)
- ALL-FILTERS 14X20X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (14202.13 4PK)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53061)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- HONEYWELL CEILING FANS Carnegie, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (51928-40)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in Red (HVLS 108 BLKR)
- MODERN FORMS Axis 3-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W1803-52L)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- Ceiling Fan Designers Ceiling Fans