Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 7999-VAN New NCAA VANDERBILT COMMODORES 42 in. Ceiling Fan
Mfr # 7999-VAN
Zoro # G303687806
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 7999-VAN
- Zoro # G303687806
- UPC # 747925117894
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, PVC (0390-0200-0001)
- ZORO SELECT Electric Sequencer, 2 Switch, 30-90 Sec (6UEE7)
- DAYTON Replacement Fan Blade (508183)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC Air Filter Replacements, Honeywell F100 / F150 #FC100A1037, 2PK (20255.9H)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50199-40)
- MODERN FORMS 3-Blade Smart Ceiling Fan 52" Graphite Weathered Wood w/3000K LED Light Kit and Remote Control (FR-W2003-52L)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8376REMO-CH 52 in. Velko 6-Light Dual Lamp Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8376REMO/CH)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- LITEX INDUSTRIES 48" Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (DS48BNK5L)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Flush Mount Ceiling Fan with Bowl Light, White (50518-40)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Wall Control (P2665-30)
- Ceiling Fan Designers Ceiling Fans & Accessories