Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 7999-UNC 42 in. New NCAA North Carolina Tarheels Ceiling Fan
Mfr # 7999-UNC
Zoro # G403873840
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 7999-UNC
- Zoro # G403873840
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Size: 42"
- League: NCAA
- Team: North Carolina State University
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Kps80 Thermostat 70-120C SPDT (060L312866)
- WHITE-RODGERS Mercury Flame Sensor, No.19, 3 Pin, 48 In (30 98 134S1)
- MARS Motor 1/6 HP 208/230/1/60 (03-003W)
- ACME MIAMI Dampr, Rnd, Sprg Ret, 110V, Nrm Cls, 18" dia. (957718)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- HESSAIRE Hessaire 8.7 in. H X 5.5 in. W White Metal Oscillation Motor (6375700)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72364)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Brushed Nickel w/3000K LED Light Kit and Remote Control (F-034)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50887)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Bronze (50759-40)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Espresso (51018-40)
- Ceiling Fan Designers Ceiling Fans & Accessories