Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 7999-NEB New NCAA NEBRASKA CORNHUSKERS 42 in. Ceiling Fan
Mfr # 7999-NEB
Zoro # G903687978
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 7999-NEB
- Zoro # G903687978
- UPC # 747925117757
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B614)
- GREENSEAM Round Duct Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 26 ga GA, 6 in W, 6" L, 5 3/4 in H (GRR6P5PGA26)
- HESSAIRE PRODUCTS. Hessaire 36" Belt Drive Box Fan 36X550-N, 3/4HP, 1PH, 11590 CFM (36X550-N)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- MODERN FORMS FANS Size Matters Indoor or Outdoor Smart Ceiling Fan in Matte Black (FR-W2403-65-MB)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (53313)
- WESTINGHOUSE Techno II 72-Inch Indoor DC Motor Ceiling Fan w/Dimmable LED Light Kit (7204200)
- HUNTER The Studio Series - 52" Blade Dia. Antique Brass (53063)
- PROMINENCE HOME Briarcrest, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50749-40)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- Ceiling Fan Designers Ceiling Fans