Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 7999-AUB New NCAA AUBURN TIGERS 42 in. Ceiling Fan
Mfr # 7999-AUB
Zoro # G903687787
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 7999-AUB
- Zoro # G903687787
- UPC # 747925117559
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 6 In. L, 1200 Deg F (CSH00318)
- YORK SOURCE1 Sensor Flame Gas (S1-02537499000)
- DAYTON Motorized Hat Channel Damper, 100-240V (5NKK7)
- LEADING EDGE Motor Speed Control, 120V, 8A (12008)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Extension Downrod, 18", Black (25145)
- AIRMASTER FAN $Fan 30" 115V 4in1/DD3041-3 Speed (CF60470)
- QMARK Industrial Ceiling Fan, 1 Phase, 277 V AC (56007HP)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52107)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- HUNTER Decorative Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (59219)
- Ceiling Fan Designers Ceiling Fans