Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 7995-ORE 52 in. New NCAA Oregon Ducks Ceiling Fan
Mfr # 7995-ORE
Zoro # G403873833
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 7995-ORE
- Zoro # G403873833
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The (3) alabaster-style glass lights use 60W bulbs. This fan comes with a 30 year manufacturer's warranty.
Features- 120 volt, 3-speed reversible motor
- Uses (3) 60 watt bulbs (included)
- Comes with 2" & 4" down rods
- Measures 17" from ceiling to bottom of fan with 4" down rod
- For indoor use only
- Size: 52"
- League: NCAA
- Team: University of Oregon
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb, Fixed, Nonvented, O.D 39 In (3AZJ2)
- ENVIROTEC Diaphragm (PC-07-0202)
- AIR HANDLER 30"x90 ft. Paint Collector Filter Roll, Polyester (2EKK5)
- MCDONNELL & MILLER Head Mechanism (64-HD)
- COMMERCIAL COOL 52 Ceiling Fan 5-Blade With Pull Chain And Light Kit (CCF55P60)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- WESTINGHOUSE Widespan 100" 6-Blade Matte Black Indoor Ceiling Fan, DC Motor, Remote (7224800)
- WESTINGHOUSE Carolina LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209600)
- MODERN FORMS FANS Spinster Indoor or Outdoor Smart Ceiling Fan 3000K LED in Soft Brass/Matte Black (FR-W2404-60L-SB/MB)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7231400)
- HUNTER Decorative Ceiling Fan, Low Pro, 44" Blade Dia., 1 Phase, 120 (59243)
- Ceiling Fan Designers Ceiling Fans & Accessories