Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 7995-IND New NCAA INDIANA HOOSIERS 52 in. Ceiling Fan
Mfr # 7995-IND
Zoro # G503687989
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 7995-IND
- Zoro # G503687989
- UPC # 747925117283
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The (3) alabaster-style glass lights use 60W bulbs. This fan comes with a 30 year manufacturer's warranty.
120 volt, 3-speed reversible motor
Uses (3) 60 watt bulbs (included)
Comes with 2" & 4" down rods
Measures 17" from ceiling to bottom of fan with 4" down rod
For indoor use only
120 volt, 3-speed reversible motor
Uses (3) 60 watt bulbs (included)
Comes with 2" & 4" down rods
Measures 17" from ceiling to bottom of fan with 4" down rod
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Draft Inducer Blower, 115V, Steel, 8 1/2 in H. (A155)
- ILC FILTER 24X24X4 MERV 14 MPR 2800 1 PIECES ACTUAL SIZE 2338 X 2338 X 363 MADE IN THE U (WY-0QGY-8)
- ALL-FILTERS 24X24X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (24241.11 4PK)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5W915)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Bright White (51463-40)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (23847)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50716)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52ESP3)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- Ceiling Fan Designers Ceiling Fans & Accessories