Shop All Ceiling Fan Blades
Ceiling Fan Designers
Ceiling Fan Designers 7992-UNC 42 in. New NCAA North Carolina Tarheels Ceiling Fan Blade Set
Mfr # 7992-UNC
Zoro # G903873586
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 7992-UNC
- Zoro # G903873586
- Country of Origin United States
- Category Ceiling Fan Blades
Description
Features
- Four decorated individual blades for a 42" ceiling fan
- These are universal blades (17" long) that fit most 42" ceiling fans
- They are hand crafted ceiling fan blades perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc
- The blades are pre-drilled with holes for mounting, but may require additional drilling
- The blades are reversible with a white finish on the other side
- Size: 42"
- League: NCAA
- Team: North Carolina State University
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 16X25X2 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN T (WY-0JJH-6)
- DAYTON Propeller, 18 In, 1/2 Bore, 3410 CFM (3GTF1)
- MCDONNELL & MILLER Sensor, Single Level (RS-1-BR-1)
- CONBRACO INDUSTRIES Radiator Bleeding Key (H-2404-00)
- DAYTON Ceiling Fan Blade Kit, 9pcs, 88In Dia (36WC92)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- DAYTON 72" Ceiling Fan Blade Kit, Variable Speed (36WC83)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- Ceiling Fan Designers Ceiling Fan Blades