Shop All Ceiling Fan Blades
Ceiling Fan Designers
Ceiling Fan Designers 7990-ORE 52 in. New NCAA Oregon Ducks Ceiling Fan Blade Set
Mfr # 7990-ORE
Zoro # G303873629
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 7990-ORE
- Zoro # G303873629
- Country of Origin United States
- Category Ceiling Fan Blades
Description
Features
- Five decorated individual blades for a 52" ceiling fan
- These are universal blades (21" long) that fit most 52" ceiling fans
- They are hand crafted ceiling fan blades perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc
- The blades are pre-drilled with holes for mounting, but may require additional drilling
- Size: 52"
- League: NCAA
- Team: University of Oregon
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Check Valve, Preventer, 3/4" (0061888)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX20)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80409)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-509)
- DAYTON Ceiling Fan Blade Kit, 9pcs, 88In Dia (36WC92)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- DAYTON 72" Ceiling Fan Blade Kit, Variable Speed (36WC83)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- Ceiling Fan Designers Fan Blades and Propellers