Ceiling Fan Designers

Ceiling Fan Designers 52SET-KIDS-TANG 52 in. New Disney Tangled Ceiling Fan Blades


product price: $94.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Five decorated individual blades for a 52" ceiling fan
  • These are universal blades (21" long) that fit most 52" ceiling fans
  • They are hand crafted ceiling fan blades perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc
  • The blades are pre-drilled with holes for mounting, but may require additional drilling
Specifications
  • Size: 52"
  • Weight: 4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.