Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 52FAN-NBA-BLAZ 52 in. NBA Portland Trail Blazers Basketball Ceiling Fan
Mfr # 52FAN-NBA-BLAZ
Zoro # G603687810
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 52FAN-NBA-BLAZ
- Zoro # G603687810
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The (3 ) alabaster-style glass lights use 60W bulbs.
Features- NBA Portland Trail Blazers Basketball Ceiling Fan
- 120 volt, 3-speed reversible motor
- Uses (3 ) 60 watt bulbs (included )
- Comes with 2" & 4" down rods
- Measures 17" from ceiling to bottom of fan with 4" down rod
- For indoor use only
- This fan comes with a 30 year manufacturer's warranty
- Size: 52 in.
- Input: 120 Volt
- Number of Speed: 3 Speed
- Height: 17 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Electrostatic Filter for Home Furnaces - Washable - 16-3/8 x 21-1/2” - Merv8 (DEF16.321.51E)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-240V-SSE)
- BRIGHT DYES Dye Tracer Cake, Red, 1.25 oz, PK10 (102000)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 5 in L (PVCB04)
- QUOIZEL Fan Light, 19.75 Blade Dia., 120v (PCOH3120OI)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50256)
- MVP MASTER RAM SERIES OPTIMUS OSCILLATING FAN (OPTIMUS OSCILLATING FAN)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51659-40)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52107)
- WAC Clean Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte White with Remote Control (F-003)
- PROGRESS LIGHTING Lindale Ceiling Fan Light Kit (P2669-8130K)
- Ceiling Fan Designers Ceiling Fans