Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 52FAN-MLB-LAD 52 in. MLB Los Angeles Dodgers Baseball Ceiling Fan
Mfr # 52FAN-MLB-LAD
Zoro # G903687794
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceiling Fan Designers
- MFR # 52FAN-MLB-LAD
- Zoro # G903687794
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The (3 ) alabaster-style glass lights use 60W bulbs.
Features- MLB Los Angeles Dodgers Baseball Ceiling Fan
- 120 volt, 3-speed reversible motor
- Uses (3 ) 60 watt bulbs (included )
- Comes with 2" & 4" down rods
- Measures 17" from ceiling to bottom of fan with 4" down rod
- For indoor use only
- This fan comes with a 30 year manufacturer's warranty
- Size: 52 in.
- Input: 120 Volt
- Number of Speed: 3 Speed
- Height: 17 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Flexible Pipe Section, 3" Dia., 5 ft. L (3FC5)
- DRI-EAZ Hepa 500 Filter, 16 In. W, 19 In. H (F321)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- MCDONNELL & MILLER Ea-157-L Long Electrode For (EA-157-L)
- PROMINENCE HOME Piercy, 42 in. Ceiling Fan with Light, Bronze (50652-40)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53251)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BrNk Rvr 6Bl Rsw/-LightMp Op Fr Glass (74003B00)
- CRAFTMADE 52" Nikia Ceiling Fan (NIK52ESP5)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Vintage Brass (P2604-163)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- PROMINENCE HOME Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51678-40)
- Ceiling Fan Designers Ceiling Fans & Accessories