Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 52FAN-KIDS-AVNG 52 in. Avengers Marvel Capitan America Ceiling Fan
Mfr # 52FAN-KIDS-AVNG
Zoro # G403687829
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 52FAN-KIDS-AVNG
- Zoro # G403687829
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The (3 ) alabaster-style glass lights use 60W bulbs.
Features- Avengers Marvel Capitan America Ceiling Fan
- 120 volt, 3-speed reversible motor
- Uses (3 ) 60 watt bulbs (included )
- Comes with 2" & 4" down rods
- Measures 17" from ceiling to bottom of fan with 4" down rod
- For indoor use only
- This fan comes with a 30 year manufacturer's warranty
- Size: 52 in.
- Input: 120 Volt
- Number of Speed: 3 Speed
- Height: 17 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KB20X24X1_4)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (6B639)
- CECO Door Louver Kit, 20x20 In (LV-IY-G 20 x 20)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHG6)
- MAKITA Fan 7-1/8", 18V LXT (DCF102Z)
- WESTINGHOUSE Castle LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209100)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Oil-Rubbed Bronze (50609-40)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423MB 52 in. Tisaphon Indoor Hand Pull Chain Ceiling Fan with Light Kit; Black (CFL-8423MB)
- WESTINGHOUSE Medallion Ceiling 16In Ant Brs (7776400)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2663-01)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50887)
- Ceiling Fan Designers Ceiling Fans