Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 52FAN-DIS-BL Buzz Lightyear Ceiling Fan 52 in.
Mfr # 52FAN-DIS-BL
Zoro # G403688116
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 52FAN-DIS-BL
- Zoro # G403688116
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The (3) alabaster-style glass lights use 60W bulbs. This fan comes with a 30 year manufacturer's warranty.
120 volt, 3-speed reversible motor
Uses (3) 60 watt bulbs (included)
Comes with 2" & 4" down rods
Measures 17" from ceiling to bottom of fan with 4" down rod
For indoor use only
120 volt, 3-speed reversible motor
Uses (3) 60 watt bulbs (included)
Comes with 2" & 4" down rods
Measures 17" from ceiling to bottom of fan with 4" down rod
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59270)
- NORDYNE 632444R Pressure Switch 1.74 C (632444R)
- HAUSEN 1/2-inch FIP or 3/4-inch MIP x 3/4-inch MHT Brass Boiler Drain Valve (HA-BD102-1)
- CHAMPION COOLER Corner Post with 1/2" Dome Plug (324003-054)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80093-40)
- HUNTER Decorative Ceiling Fan, Low Pro, 48" Blade Dia., 1 Phase, 120 (52062)
- PROGRESS LIGHTING Farris Collection Three-Blade Carved Wood 60" Ceiling Fan (P250002-108-30)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51660-40)
- QUOIZEL Fan Light, 19.75 Blade Dia., 120v (PCOH3120OI)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- Ceiling Fan Designers Ceiling Fans