Shop All Ceiling Fan Blades
Ceiling Fan Designers
Ceiling Fan Designers 42SET-KIDS-YELLOW 42 in. New Kids Room Decor Ceiling Fan Blades; Yellow
Mfr # 42SET-KIDS-YELLOW
Zoro # G203873842
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceiling Fan Designers
- MFR # 42SET-KIDS-YELLOW
- Zoro # G203873842
- Country of Origin United States
- Category Ceiling Fan Blades
Description
Features
- Four decorated individual blades for a 42" ceiling fan
- These are universal blades (17" long) that fit most 42" ceiling fans
- They are hand crafted ceiling fan blades perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc
- The blades are pre-drilled with holes for mounting, but may require additional drilling
- The blades are reversible with a white finish on the other side
- Color: Yellow
- Size: 42"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 2090W, 2" W x 20' L (BS0201200L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 0.5"W x 12'L (BS0051120L)
- POWERZONE PowerZone FT-30 Oscillating Table Fan, 3-Speed (FT-30)
- WARMLYYOURS Snow Melt Cable 240V, 251 ft., 12.5A (WHCA-240-0251)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- DAYTON 72" Ceiling Fan Blade Kit, Variable Speed (36WC83)
- DAYTON Ceiling Fan Blade Kit, 9pcs, 88In Dia (36WC92)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- Ceiling Fan Designers Fan Blades and Propellers