Shop All Ceiling Fan Blades
Ceiling Fan Designers
Ceiling Fan Designers 42SET-KIDS-AVNG 42 in. Avengers Marvel Capitan America Ceiling Fan Blades
Mfr # 42SET-KIDS-AVNG
Zoro # G803688136
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 42SET-KIDS-AVNG
- Zoro # G803688136
- Country of Origin United States
- Category Ceiling Fan Blades
Description
You are buying (4 ) four decorated individual blades for a 42" ceiling fan. These are universal blades (17" long ) that fit most 42" ceiling fans. They are hand crafted ceiling fan blades perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are pre-drilled with holes for mounting, but may require additional drilling. The blades are reversible with a white finish on the other side.
Features- Avengers Marvel Capitan America Ceiling Fan Blades
- Size: 42 in.
- Blade Size: 17 in. L
- Blade Finish: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 8, High Capacity, Synthetic, 6B949, Beverage Board (6B949)
- JONARD TOOLS Fume Absorber, 115V, 4 x 8-1/2 x 8-1/4 (SA-9-115)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 3/4 HP (7CC24)
- FILTRETE Filtrete 4892253 Filtrete 16 x 20 x 1 in. 12 MERV Smart Air Filter - Case of 4 (4892253)
- DAYTON 72" Ceiling Fan Blade Kit, Variable Speed (36WC83)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- DAYTON Ceiling Fan Blade Kit, 9pcs, 88In Dia (36WC92)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- Ceiling Fan Designers Fan Blades and Propellers