Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-NFL-STL NFL St. Louis Rams Football Ceiling Fan 42 In.
Mfr # 42FAN-NFL-STL
Zoro # G503688450
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceiling Fan Designers
- MFR # 42FAN-NFL-STL
- Zoro # G503688450
- UPC # 9243394945
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION COILS Heat Coil, 1800cfm, 6x18-1/8x24-3/8" (SP1021824N)
- IMPERIAL MFG STOVE PIPE SLP BLK 6X12"" (BM0042)
- TPI INDUSTRIAL Commercial Exhaust Fan, 48", Belt-Drive, 230/460V, 1HP, 3-Ph, Gray (CE-48B-3)
- TRU AIRE 20 in. x 20 in. White Stamped Return Air Grille (170 20X20)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51059)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2663-01)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black with Remote Control (F-001)
- HUNTER 52" Blade Dia. Low Profile III Plus - White (53075)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- PROGRESS LIGHTING Vox, 52", Ceiling Fan (P2572-3030K)
- HUNTER Hunter Haskell 42 in. White LED Indoor Ceiling Fan (52138)
- Ceiling Fan Designers Ceiling Fans & Accessories