Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-NFL-IND NFL Indianapolis Colts Football Ceiling Fan 42 In.
Mfr # 42FAN-NFL-IND
Zoro # G803688228
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 42FAN-NFL-IND
- Zoro # G803688228
- UPC # 747925114053
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1/5 HP, 208-230V, 950 rpm, 48 Frame (HC35AE230)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- PAMLICO AIR 16 in. W X 16 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011616)
- PROCOM HEATING Natural Gas Ventless Blue Flame Heater with Base Feet, 30,000 BTU, T-Stat Control (MN300TBA-B)
- MODERN FORMS FANS Spinster Indoor or Outdoor Smart Ceiling Fan 3000K LED in Matte Black/Matte White (FR-W2404-60L-MB/MW)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- BELL + HOWELL SOCKET FANLIGHT WHITE LED (8563)
- HONEYWELL CEILING FANS Barcadero, 44 in. Ceiling Fan with Light, Bright White (51475-40)
- ILIVING White 72 in. Indoor Ceiling Fan with IR Remote, High Volume Low Speed and Reversible (ILG8HVLS72)
- HUNTER Hunter Beck 52 in. Black Indoor Ceiling Fan (54215)
- WESTINGHOUSE Techno II 72-Inch Indoor DC Motor Ceiling Fan w/Dimmable LED Light Kit (7204200)
- Ceiling Fan Designers Ceiling Fans & Accessories