Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-NBA-MIA 42 in. NBA Miami Heat Basketball Ceiling Fan
Mfr # 42FAN-NBA-MIA
Zoro # G003688202
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 42FAN-NBA-MIA
- Zoro # G003688202
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb.
Features- NBA Miami Heat Basketball Ceiling Fan
- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb (not included )
- For indoor use only
- This fan comes with a 15 year manufacturer's warranty
- Size: 42 in.
- Input: 120 Volt
- Number of Speed: 3 Speed
- Height: 12.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ventilation Duct, Black/Yellow, 15 ft L (9550-15SB)
- MASTERCOOL Grille Cover, High Impact Polystyrene (MCP44-IC)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH120STE)
- HONEYWELL THERMAL SOLUTIONS L404F1102 Spdt Snap-Acting (L404F1102)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217000)
- CASABLANCA Remote Receiver, Fan Control (99199)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (RG52BNK5L)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50256)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53241)
- WESTINGHOUSE Vintage 52" Indoor 5-Blade Polished Brass Ceiling Fan, Dimmable LED (7233800)
- PROMINENCE HOME Freyr, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Galvanized (51657-40)
- Ceiling Fan Designers Ceiling Fans