Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-NBA-MEMP 42 in. NBA Memphis Grizzilies Basketball Ceiling Fan
Mfr # 42FAN-NBA-MEMP
Zoro # G103688188
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 42FAN-NBA-MEMP
- Zoro # G103688188
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb.
Features- NBA Memphis Grizzilies Basketball Ceiling Fan
- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb (not included )
- For indoor use only
- This fan comes with a 15 year manufacturer's warranty
- Size: 42 in.
- Input: 120 Volt
- Number of Speed: 3 Speed
- Height: 12.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2EKG1)
- SUNTUF PLASTIC CLOSURE HORIZ, 60PK (401032)
- MANITOWOC Start Relay (2007929)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49962)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001HP)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- PROMINENCE HOME Spring Hollow, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (50334-40)
- PROMINENCE HOME Sivan, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50757-40)
- HUNTER The Astoria - 52" Blade Dia. White (53059)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8336REMO 52 in. Tatiana Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8336REMO)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59270)
- Ceiling Fan Designers Ceiling Fans