Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-MLB-PIT 42 in. MLB Pittsburgh Pirates Baseball Ceiling Fan
Mfr # 42FAN-MLB-PIT
Zoro # G003688004
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 42FAN-MLB-PIT
- Zoro # G003688004
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb.
Features- MLB Pittsburgh Pirates Baseball Ceiling Fan
- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb (not included )
- For indoor use only
- This fan comes with a 15 year manufacturer's warranty
- Size: 42 in.
- Input: 120 Volt
- Number of Speed: 3 Speed
- Height: 12.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 2 5/8 in L., Universal Silicon Nitride (SSN3000)
- SELKIRK CHIMNEY PIPE 6X36"" 6T-36 (206036)
- TORNADO Muffler Shell (05736B)
- DAYTON Intake Louver, 12x12 (45C669)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51081)
- PROMINENCE HOME Piercy, 42 in. Ceiling Fan with Light, Bronze (50652-40)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Espresso (51800-40)
- BELL OUTDOOR Ceiling Fan and Luminaire Box, Bronze (PRCF57550BZ)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51090)
- HUNTER Ceiling Fan, 70 in. Blade Dia., Single Phase, 120 (50472)
- PROMINENCE HOME Reston, 42 in. Ceiling Fan with Light, Pewter (51478-40)
- Ceiling Fan Designers Ceiling Fans & Accessories