Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-MLB-KAN 42 in. MLB Kansas City Royals Baseball Ceiling Fan
Mfr # 42FAN-MLB-KAN
Zoro # G003688028
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 42FAN-MLB-KAN
- Zoro # G003688028
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb.
Features- MLB Kansas City Royals Baseball Ceiling Fan
- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb (not included )
- For indoor use only
- This fan comes with a 15 year manufacturer's warranty
- Size: 42 in.
- Input: 120 Volt
- Number of Speed: 3 Speed
- Height: 12.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 10 in. x 4 in. to 6 in. 90-Degree Register Box (90RB10X4X6)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 6in x 42in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200064201)
- MCDONNELL & MILLER Fs4-15Ss Stainless Steel Paddle (FS4-15SS)
- ALL-FILTERS 14X18X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (14181.10 4PK)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50513-40)
- PROMINENCE HOME Russwood, 42 in. Ceiling Fan with No Light, Bronze (50587-40)
- WESTINGHOUSE Contractor's Choice 52-Inch Indoor Ceiling Fan (7802400)
- GUARDIAN INDUSTRIAL PRODUCTS OF MA Ceiling Panel With Drain 2' X 4' - 2X4KIT (2X4KIT)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51080)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, White (50852-40)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7231400)
- Ceiling Fan Designers Ceiling Fans & Accessories