Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-KIDS-TANG 42 in. New Disney Tangled Ceiling Fan
Mfr # 42FAN-KIDS-TANG
Zoro # G403873895
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 42FAN-KIDS-TANG
- Zoro # G403873895
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Switch, Open On Rise 250 PSI (6ALA8)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length (13R084)
- DAYTON Wall Collar, 16 In. (16D552)
- HEIL QUAKER /ICP 1172197 Vent Pressure Switch (1172197)
- PROGRESS LIGHTING Albin Collection 54" Indoor/Outdoor Five-Blade Bronze Ceiling Fan (P250036-129-30)
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51632-40)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8370REMO-CH 52 in. Catalina 5-Blade Crystal Ceiling Fan; Chrome (CFL-8370REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8376REMO-CH 52 in. Velko 6-Light Dual Lamp Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8376REMO/CH)
- WESTINGHOUSE Contractor's Choice 52-Inch Indoor Ceiling Fan (7802400)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Distressed White (50389-40)
- VES Ceiling Fan, 56" Blade Dia, 6697 cfm, Black (117699)
- Ceiling Fan Designers Ceiling Fans