Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-KIDS-SSEBB Sesame Street Elmo Big Bird Ceiling Fan 42 in.
Mfr # 42FAN-KIDS-SSEBB
Zoro # G803688907
Free Shipping & Returns
$114.99
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
- Brand Ceiling Fan Designers
- MFR # 42FAN-KIDS-SSEBB
- Zoro # G803688907
- UPC # 9243394112
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
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
- DAYTON Conversion Kit (6PPR8)
- CARRIER Direct Drive Blower Motor (11002015000782)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AG)
- HONEYWELL HOME ELECTRIC HEAT RELAY WITH BUILT-IN TRANSF (R841C1227)
- HUNTER Extension Downrod, 12", Matte Silver (99301)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- HUNTER The Studio Series - 52" Blade Dia. Antique Brass (53063)
- MODERN FORMS 3-Blade Smart Ceiling Fan 52" Matte Black Distressed Koa w/3000K LED Light Kit and Remote Control (FR-W2003-52L)
- MODERN FORMS Axis 3-Blade Smart Ceiling Fan 52in Bronze with 3000K LED Light Kit and Remote Control (FR-W1803-52L)
- LITEX INDUSTRIES 30" White Flushmount Ceiling Fan Includes Blades and LED Light Kit (BRC30WW6L)
- BIG AIR Big Air ICF96 Industrial Ceiling Fan, 110 V, 6-Speed, 9-Blade (ICF96)
- Ceiling Fan Designers Ceiling Fans & Accessories