Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-KIDS-PINK 42 in. New Kids Room Decor Ceiling Fan; Hot Pink
Mfr # 42FAN-KIDS-PINK
Zoro # G103873799
original price:
$126.99
13% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 42FAN-KIDS-PINK
- Zoro # G103873799
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Color: Hot Pink
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC96)
- US DUCT US Duct Clamp, 5" Diameter, Stainless Steel (RCL05.B)
- WHITE-RODGERS 3L01-250 Snap Disc Fan Or Limit (3L01-250)
- ALL-FILTERS 20X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20242.C 4PK)
- LITEX INDUSTRIES 44" Double Header Bronze Finish Ceiling Fan Includes Remote Control (JP13EB6CRS)
- HONEYWELL CEILING FANS Barcadero, 44 in. Ceiling Fan with Light, Brushed Nickel (50616-40)
- MAKITA Fan 7-1/8", 18V LXT (DCF102Z)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59609)
- CONCORD 10" Banjo Burner Head Cast Iron Outdoor Stove Replacement Head (B-BH-10)
- JANDORF Fan Light Switch (60304)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Espresso (51036-40)
- Ceiling Fan Designers Ceiling Fans & Accessories